Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
70
Length - Millimeter:
91
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
3.583
SLD 1500 IN 2-3/16
Description
SLD 1500 IN 2-3/16 SHAFT LOCKING DEVICE
Part # SLD-1500-IN-2-3/16
BDI # 599026
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
55.575
Length - Millimeter:
24
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.945
SLD 1500 IN 2-1/4
Description
SLD 1500 IN 2-1/4 SHAFT LOCKING DEVICE
Part # SLD-1500-IN-2-1/4
BDI # 599027
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
57.15
Length - Millimeter:
24
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.945
SLD 1850 MM 60X90
Description
SLD 1850 MM 60X90 SHAFT LOCKING DEVICE
Part # SLD-1850-MM-60X90
BDI # 599073
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
60
Length - Millimeter:
33.503
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.319
SLD 1350 MM 60X90
Description
SLD 1350 MM 60X90 SHAFT LOCKING DEVICE
Part # SLD-1350-MM-60X90
BDI # 599227
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
60
Length - Millimeter:
33.503
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.319