Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Triplex Type
Global Part Number GPN:
569800
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
35BS28 1 1/4
Description
35BS28 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS28 1 1/4
BDI # 618764
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Global Part Number GPN:
33888
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
35BS28HT 1
Description
35BS28HT 1 ROLLER CHAIN SPROCKET ; 35 CHAIN 28T B-HUB ONE SIDE 1" FB
Part # 35BS28HT 1
BDI # 618770
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Global Part Number GPN:
33024
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
35BS28HT 5/8
Description
35BS28HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS28HT 5/8
BDI # 618772
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Global Part Number GPN:
32390
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
35BTB28
Description
35BTB28 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB28
BDI # 618887
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32025
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Bushed