10R 70D BLACK FLEX ELE WRAPFLEX 3100550
Description
10R 70D BLACK FLEX ELE WRAPFLEX ; 3100550 FLEXIBLE ELEMENT
Part # 10288046
BDI # 24113492
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Coupling Type:
Elastomeric Coupling
Torque:
1440In-Lbs
P36-8MGT-12
Description
P36-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081236
BDI # 1125671
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.56
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed