TN14-2
Description
TN14-2 BRG LOCKNUT ; 18TPI 3-5/8" OD 0.573" NOMINAL THK
Part # TN14
BDI # 1374318
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
9SCH 1-7/8 1/2X1/4 KW
Description
9SCH 1-7/8 1/2X1/4 KW SPACER HUB ; COUPLING
Part # 9SCH-SPCR HUB-1-7/8-1/2X1/4KW
BDI # 594497
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
9SCHS 1-1/4 1/4 KW
Description
9SCHS 1-1/4 1/4 KW SPACER HUB
Part # 9SCHS-SPCR HUB-1-1/4-1/4X1/8KW
BDI # 594535
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
38.862
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Short Hub
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
9SCHS 1-1/2 3/8 KW
Description
9SCHS 1-1/2 3/8 KW SPACER HUB
Part # 9SCHS-SPCR HUB-1-1/2-3/8X3/16KW
BDI # 594537
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
38.862
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Short Hub
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
9SCH 1-1/8 1/4X1/8 KW
Description
9SCH 1-1/8 1/4X1/8 KW SPACER HUB ; COUPLING
Part # 9SCH-SPCR HUB-1-1/8-1/4X1/8KW
BDI # 594492
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs