Page 1 of 19

Next

Compare
1 1/4 RIBBED RIGID CPLG

COMPARE

1 1/4 RIBBED RIGID CPLG

Description
1 1/4 RIBBED RIGID CPLG ; 1.25" BORE X 3.625" OD

DODGE

Part # 009003

BDI # 239500

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 2300In-Lbs

Price Inventory : In stock
Loading Price
QTY
9H 1 1/8

COMPARE

9H 1 1/8

Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 9H 1 1/8

BDI # 625764

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
9SC-H X 1 5/8

COMPARE

9SC-H X 1 5/8

Description
9SC-H X 1 5/8 COUPLING SPACER HUB

DODGE

Part # 022400

BDI # 240473

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9SC-H 1-1/2

COMPARE

9SC-H 1-1/2

Description
9SC-H 1-1/2 COUPLING HUB

TB WOODS

Part # 9SCH112

BDI # 982636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Length Thru Bore - Millimeter: 50

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Hub Diameter - Inch: 3.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9SC-H X 2 1/8

COMPARE

9SC-H X 2 1/8

Description
9SC-H X 2 1/8 COUPLING SPACER HUB

DODGE

Part # 022408

BDI # 240481

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY