66ST10/30-2 NR. 66ST130
Description
SATI 66ST10/30-2 NR. 66ST130
Part # 66ST10/30-2 NR. 66ST130
BDI # 1404478
Features
Pitch Diameter - Inch:
3.766
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
31ST10/30-2 NR. 31ST130
Description
SATI 31ST10/30-2 NR. 31ST130
Part # 31ST10/30-2 NR. 31ST130
BDI # 1404297
Features
Pitch Diameter - Inch:
3.766
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
40ST10/30-2 NR. 40ST130
Description
SATI 40ST10/30-2 NR. 40ST130
Part # 40ST10/30-2 NR. 40ST130
BDI # 1404407
Features
Pitch Diameter - Inch:
3.766
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
47ST10/30-2 NR. 47ST130
Description
SATI 47ST10/30-2 NR. 47ST130
Part # 47ST10/30-2 NR. 47ST130
BDI # 1404446
Features
Pitch Diameter - Inch:
3.766
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
47T10/30-2 NR. 47T1030
Description
SATI 47T10/30-2 NR. 47T1030
Part # 47T10/30-2 NR. 47T1030
BDI # 1404462
Features
Pitch Diameter - Inch:
3.766
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore