Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
60.198
Coupling Type:
Disc Coupling
DI90-6 SUB-ASSEMBLY BSE 5
Description
DI90-6 SUB-ASSEMBLY BSE 5 ; DISC CPLG
Part # DI90-6-SUBASSY-BSE=5"
BDI # 598784
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
DI90-6 1-3/8 5/16X5/32 KW
Description
DI90-6 1-3/8 5/16X5/32 KW HUB ; POR DI 90 DISC CPLG
Part # DI90-6 1-3/8 5/16X5/32 KW
BDI # 598403
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Drop in Spacer
Hub Diameter - Millimeter:
60.198
Coupling Type:
Disc Coupling
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
93.98
Coupling Type:
Disc Coupling