FA3751

COMPARE

FA3751

Description
FA3751 FLAT BELT IDER PULLEY ; 3.8" OD 1" BORE

FENNER DRIVES

Part # FA3751

BDI # 17283161

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 26.162
Face Width - Inch: 1.03

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 3.8
Length Thru Bore - Millimeter: 12
Other Features: Crowned Face | 6203-2RS Insertion Molded Bearing | 7/8 Inch Belt Size

Price Inventory : Available to order
Loading Price
QTY
60XL037

COMPARE

60XL037

Description
60XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

MARTIN SPROCKET & GR

Part # 60XL037

BDI # 623677

Features

Pitch Diameter - Inch: 3.82
Inch - Metric: Inch
Outside Diameter - Inch: 3.8
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Solid Style
Global Part Number GPN: 573827
Pitch Diameter - Millimeter: 97.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60XL037 X 3/8 MPB

COMPARE

60XL037 X 3/8 MPB

Description
60XL037 X 3/8 MPB TIMING BELT PULLEY

DODGE

Part # 113419

BDI # 255275

Features

Pitch Diameter - Inch: 3.82
Inch - Metric: Inch
Outside Diameter - Inch: 3.8
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Web Style
Global Part Number GPN: 573486
Pitch Diameter - Millimeter: 97.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60XL037AL

COMPARE

60XL037AL

Description
60XL037AL TIMING BELT PULLEY ; 60 TEETH 37" WD ALUMINUM

MARTIN SPROCKET & GR

Part # 60XL037AL

BDI # 21552611

Features

Pitch Diameter - Inch: 3.82
Inch - Metric: Inch
Outside Diameter - Inch: 3.8
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Pitch Diameter - Millimeter: 97.028
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525
Belt Style: XL

Price Inventory : Available to order
Loading Price
QTY