PHS 05B-1B37
Description
PHS 05B-1B37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B37
BDI # 1284515
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.843
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
94.33
Mounting Method:
Rough Bore
PHS 05B-1A37
Description
PHS 05B-1A37 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A37
BDI # 1284450
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.843
Pitch Diameter - Millimeter:
94.33
Mounting Method:
Rough Bore