PHS 06B-1A31
Description
PHS 06B-1A31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A31
BDI # 1284566
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore
PHS 06B-1BH31
Description
PHS 06B-1BH31 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH31
BDI # 1284652
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore
PHS 06B-1B31
Description
PHS 06B-1B31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B31
BDI # 1284651
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore
SW110 SPIDER WITH RING, 685144 24671
Description
SW110 SPIDER WITH RING, 685144 24671 ; COUPLING ELEMENT
Part # SW110-SPIDER W/RING
BDI # 593601
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.87
Outside Diameter - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
SW110 SPIDER URETHANE RING
Description
SW110 SPIDER URETHANE RING CPLG ELEMENT ; NON-RETURNABLE
Part # SW110-SPIDER RING-URE
BDI # 595160
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.87
Outside Diameter - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
1188In-Lbs