PHF FX20-80X100
Description
PHF FX20-80X100 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX20-80X100
BDI # 1290504
Features
Component:
Keyless Screw Locking Assembly
Series:
FX20
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
80
Length - Millimeter:
96
Other Features:
12 Clamp Screws
Length - Inch:
3.78
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
80
Length - Millimeter:
96
Other Features:
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
3.78
Features
Component:
Keyless Screw Locking Assembly
Series:
SHT
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
65
Length - Millimeter:
87
Other Features:
8 Locking Screws | Slotted Outer Sleeve
Length - Inch:
3.425
PHP 31-T10-32RSB
Description
PHP 31-T10-32RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 31-T10-32RSB
BDI # 1292370
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Rough Bore
PHP 40-T10-32RSB
Description
PHP 40-T10-32RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-32RSB
BDI # 1292382
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Rough Bore