Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
24.003
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
50.8
Width - Inch:
0.945
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
55
Length - Millimeter:
30
Other Features:
8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
1.181
LF30 CYLINDRICAL HUB 50MM 14X3.8MM KW
Description
LF30 CYLINDRICAL HUB 50MM 14X3.8MM KW ; POR
Part # 68514459967
BDI # 19073839
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
66
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100
Coupling Type:
Elastomeric Coupling
Torque:
12400In-Lbs
LF4 FLANGE HUB 25MM 8X3.3MM KW
Description
LF4 FLANGE HUB 25MM 8X3.3MM KW
Part # 68514461239
BDI # 19073846
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
30
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
45
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs