SXCS90-6 HUB RSB
Description
SXCS90-6 RSB COUPLING HUB ; FOR SXCS 90 DISC CPLG
Part # SXCS90-6-HUB-RSB
BDI # 598422
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
42.418
Coupling Type:
Disc Coupling
LF50/80 CYLINDRICAL HUB .71
Description
LF50/80 CYLINDRICAL HUB .71
Part # LF50/80-HUB CYL-.71 RSB
BDI # 593589
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Coupling Type:
Elastomeric Coupling
Torque:
18600In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.958
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs
LF30 CYLINDRICAL HUB .71 RSB
Description
LF30 CYLINDRICAL HUB .71 RSB
Part # LF30-HUB CYL-.71 RSB
BDI # 593587
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Coupling Type:
Elastomeric Coupling
Torque:
12400In-Lbs
B-48-SLEEVE-NYLON-B SERIES
Description
B-48-SLEEVE-NYLON-B SERIES CPLG SLEEVE
Part # B-48-SLEEVE-NYLON-B SERIES
BDI # 24532005
Features
Component:
Sleeve Assembly
Width - Millimeter:
103.886
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
2478In-Lbs
Width - Inch:
4.09