Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35786
Pitch Diameter - Millimeter:
94.132
Mounting Method:
Rough Bore
2040B23H
Description
2040B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B23
BDI # 17158988
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572293
Pitch Diameter - Millimeter:
94.132
Mounting Method:
Rough Bore
2040A23H
Description
2040A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2040A23
BDI # 17158866
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572142
Pitch Diameter - Millimeter:
94.132
Mounting Method:
Rough Bore
103 KD 21 SPR350
Description
103 KD 21 SPR350 SPACER ; NON-RETURNABLE FOR DISC COUPLING
Part # 2272623
BDI # 316475
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
4000In-Lbs
103 KD 21 SHUB FB
Description
103 KD 21 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2436483
BDI # 316474
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
42.164
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
65.278
Coupling Type:
Disc Coupling