P408M85-MPB
Description
P408M85-MPB SPROCKET ; 85MM BELT WID 8MM BELT PIT 8M-85
Part # P408M85-MPB
BDI # 610330
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577699
Pitch Diameter - Millimeter:
101.86
P408M20-1610
Description
P408M20-1610 SPROCKET ; 40 TEETH 20MM PITCH X 8" BELT WD
Part # P408M20-1610
BDI # 610325
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577795
Pitch Diameter - Millimeter:
101.86
W408M12-SH
Description
W408M12-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W408M12-SH
BDI # 613038
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577955
Pitch Diameter - Millimeter:
101.86
W408M22-SH
Description
W408M22-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W408M22-SH
BDI # 613039
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577956
Pitch Diameter - Millimeter:
101.86
W408M60-MPB
Description
W408M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W408M60-MPB
BDI # 613041
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577958
Pitch Diameter - Millimeter:
101.86