P64-5MGT-15
Description
P64-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091064
BDI # 1125845
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.156
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
P64-5MGT-25
Description
P64-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77092064
BDI # 1125846
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed