SLD 350 MM 90X101
Description
SLD 350 MM 90X101 SHAFT LOCKING DEVICE
Part # SLD-350-MM-90X101
BDI # 599466
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.976
Outside Diameter - Millimeter:
101
Bore - Millimeter:
90
Length - Millimeter:
17
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.669