60BS15 1 1/4
Description
60BS15 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-1/4" BORE
Part # 60BS15 1 1/4
BDI # 622768
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34084
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
H60H15
Description
H60H15 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 15T H-BUSH W/HT
Part # 60H15
BDI # 918765
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.978
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
H60B15F X 1
Description
H60B15F X 1 ROLLER CHAIN SPROCKET ; 3/4" P 15T HT 1" BORE
Part # 60BS15HT 1
BDI # 916767
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39076
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
H60B15F X 1-3/16
Description
H60B15F X 1-3/16 ROLLER CHAIN SPROCKET
Part # 60BS15HT 1 3/16
BDI # 916769
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39080
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore