Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Other Features:
Simplex Type
Global Part Number GPN:
571013
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Other Features:
Duplex Type
Global Part Number GPN:
569045
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Rough Bore
28CTB57
Description
28CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB57
BDI # 618116
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570411
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Other Features:
Simplex Type
Global Part Number GPN:
570661
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Rough Bore
PHS 28B-1TB57
Description
PHS 28B-1TB57 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB57
BDI # 1287153
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Bushed