Page 1 of 2

Next

Compare
240C35

COMPARE

240C35

Description
240C35 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240C35

BDI # 617826

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 33.467
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 35.13
Global Part Number GPN: 30272
Pitch Diameter - Millimeter: 850.062
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A35

COMPARE

240A35

Description
240A35 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A35

BDI # 617807

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 33.467
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 35.13
Global Part Number GPN: 31572
Pitch Diameter - Millimeter: 850.062
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D240C35 X 7-1/4

COMPARE

D240C35 X 7-1/4

Description
D240C35 X 7-1/4 SPROCKET ; MTO DOUBLE 240 CHAIN C HUB 35 TEETH

MARTIN SPROCKET & GR

Part # D240C35 X 7-1/4

BDI # 25852116

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.467

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.13
Pitch Diameter - Millimeter: 850.062
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1C35

COMPARE

PHS 240-1C35

Description
PHS 240-1C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C35

BDI # 1292055

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.467

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.13
Pitch Diameter - Millimeter: 850.062
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS240-1C35T

COMPARE

RS240-1C35T

Description
240C35 ; POR SPROCKET SB 1 3/8IN

TSUBAKI

Part # RS240-1C35T

BDI # 912963

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.467

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 35.13
Pitch Diameter - Millimeter: 850.062
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY