PHS 80-1A112
Description
PHS 80-1A112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1A112
BDI # 1288481
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore
80S112
Description
80S112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1181239
BDI # 311998
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10395
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Global Part Number GPN:
30301
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571835
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Bushed
PHS 80-1C112
Description
PHS 80-1C112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1C112
BDI # 1288528
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore