Page 1 of 25

Next

Compare
P21614M85-J

COMPARE

P21614M85-J

Description
P21614M85-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21614M85-J

BDI # 610141

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577566
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P21614M55-F

COMPARE

P21614M55-F

Description
P21614M55-F SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21614M55-F

BDI # 610140

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577451
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 216-14M-170RSB

COMPARE

PHP 216-14M-170RSB

Description
PHP 216-14M-170RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 216-14M-170RSB

BDI # 1290144

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 962.57
Mounting Method: Rough Bore
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P21614M170-M

COMPARE

P21614M170-M

Description
P21614M170-M SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21614M170-M

BDI # 610138

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577586
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W216-14M-20-J

COMPARE

W216-14M-20-J

Description
W216-14M-20-J SYNCHRONOUS PULLEY

TB WOODS

Part # W21614M20

BDI # 990028

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY