Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Other Features:
Simplex Type
Global Part Number GPN:
569530
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Rough Bore
28CTB68
Description
28CTB68 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB68
BDI # 618118
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570111
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Bushed
PHS 28B-1A68
Description
PHS 28B-1A68 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1A68
BDI # 1287091
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Rough Bore
PHS 28B-1C68
Description
PHS 28B-1C68 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1C68
BDI # 1287123
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Rough Bore
PHS 28B-1TB68
Description
PHS 28B-1TB68 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB68
BDI # 1287155
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.903
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
962.47
Mounting Method:
Bushed