Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Keyway on ID
Bushing Series:
R2
010-10874
Description
010-10874 IDLER PULLEY ; 0.635"/0.64" ID 4" OD
Part # 010 10874 PULLEY
BDI # 1309396
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
6S 1-3/8 5/16X5/32 KW
Description
6S 1-3/8 5/16X5/32 KW FLANGE CPLG HUB
Part # 6S-FLNG-1-3/8-5/16X5/32KW
BDI # 594315
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
68.275
Other Features:
Zinc Plated
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
74.625
Other Features:
Zinc Plated