PHS 05B-1A39
Description
PHS 05B-1A39 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A39
BDI # 1284452
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.043
Pitch Diameter - Millimeter:
99.42
Mounting Method:
Rough Bore
PHS 05B-1B39
Description
PHS 05B-1B39 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B39
BDI # 1284517
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.914
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.043
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
99.42
Mounting Method:
Rough Bore