PHS 06B-1B33
Description
PHS 06B-1B33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B33
BDI # 1284655
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
PHS 06B-1BH33
Description
PHS 06B-1BH33 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH33
BDI # 1284656
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
PHS 06B-1A33
Description
PHS 06B-1A33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A33
BDI # 1284568
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
06B33 X 35MM KW 2SS
Description
06B33 X 35MM KW 2SS CHAIN SPROCKET ; 06B CHAIN 35T B HUB
Part # 06B33 X 35MM KW 2SS
BDI # 23036752
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Finished Bore