Page 1 of 2

Next

Compare
402 MORFLEX FLANGE MB

COMPARE

402 MORFLEX FLANGE MB

Description
402 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE MORFLEX COUPLING

MORSE INDUSTRIAL

Part # 012640

BDI # 345809

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.125

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.45
Coupling Type: Elastomeric Coupling
Torque: 636In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2525B TL ADAPTER

COMPARE

2525B TL ADAPTER

Description
2525B TL ADAPTER

DODGE

Part # 120014

BDI # 257068

Features

Pilot Diameter - Millimeter: 104.775
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.125
Length Thru Bore - Millimeter: 63.5

Nominal Bolt Circle Diameter Round - Inch: 3.375
Other Features: Keyway On OD | 3 Tapped Half Circle Hole
Pilot Length - Inch: 0
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 85.725

Price Inventory : Available to order
Loading Price
QTY
2517B TL ADAPTER

COMPARE

2517B TL ADAPTER

Description
2517B TL ADAPTER

DODGE

Part # 120013

BDI # 257067

Features

Pilot Diameter - Millimeter: 104.775
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.125
Length Thru Bore - Millimeter: 44.45

Nominal Bolt Circle Diameter Round - Inch: 3.375
Other Features: Keyway On OD | 3 Tapped Half Circle Hole
Pilot Length - Inch: 0
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 85.725

Price Inventory : Available to order
Loading Price
QTY
103 KD 2 CA500

COMPARE

103 KD 2 CA500

Description
103 KD 2 CA500 CENTER ASSEMBLY ; FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 1963800

BDI # 316409

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.125
Outside Diameter - Millimeter: 104.775

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 2710In-Lbs

Price Inventory : Available to order
Loading Price
QTY
103 KD 2 CA350

COMPARE

103 KD 2 CA350

Description
103 KD 2 CA350 CENTER ASSEMBLY ; FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 1963784

BDI # 316407

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.125
Outside Diameter - Millimeter: 104.775

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 2710In-Lbs

Price Inventory : Available to order
Loading Price
QTY