AN 16

COMPARE

AN 16

Description
AN 16

SKF

Part # AN 16

BDI # 1416901

Features

Thread Size: 3.137-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.156
Outside Diameter - Millimeter: 105.562
Threads per Inch: 12

Nominal Thickness - Inch: 0.604
Nominal Thickness - Millimeter: 15.342

Price Inventory : Available to order
Loading Price
QTY
W-42S-SLB

COMPARE

W-42S-SLB

Description
W-42S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # W-42S-SLB

BDI # 409688

Features

Pitch Diameter - Inch: 4.211
Inch - Metric: Metric
Outside Diameter - Inch: 4.156
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576979
Pitch Diameter - Millimeter: 106.959
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P-42S-SLB

COMPARE

P-42S-SLB

Description
P-42S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # P-42S-SLB

BDI # 409734

Features

Pitch Diameter - Inch: 4.211
Inch - Metric: Metric
Outside Diameter - Inch: 4.156
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576484
Pitch Diameter - Millimeter: 106.959
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
TAN16-2

COMPARE

TAN16-2

Description
TAN16-2 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK

TIMKEN

Part # TAN16-2

BDI # 1374123

Features

Thread Size: 3.137-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.156
Outside Diameter - Millimeter: 105.562
Other Features: Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.604
Nominal Thickness - Millimeter: 15.342

Price Inventory : Available to order
Loading Price
QTY
AN-16

COMPARE

AN-16

Description
AN16 LOCKNUT ; 3.137-12 THRD SIZE 4.161" OD

EBC

Part # AN-16

BDI # 21532461

Features

Thread Size: 3.137-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.156
Outside Diameter - Millimeter: 105.562
Other Features: Low Carbon Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.604
Nominal Thickness - Millimeter: 15.342

Price Inventory : Available to order
Loading Price
QTY