K91515-2
Description
K91515-2 BEARING LOCKWASHER ; 3.003" ID 4.173" OD K9 SERIES
Part # K91515
BDI # 1362161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.173
Outside Diameter - Millimeter:
105.994
Inside Diameter - Millimeter:
76.276
SLD 350 MM 95X106
Description
SLD 350 MM 95X106 SHAFT LOCKING DEVICE
Part # SLD-350-MM-95X106
BDI # 599467
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.173
Outside Diameter - Millimeter:
106
Bore - Millimeter:
95
Length - Millimeter:
17
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.669