Features
Thread Size:
M85 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
1030 COVER/GRID ASSY HORIZONTAL METRIC
Description
1030 COVER/GRID ASSY HORIZONTAL METRIC
Part # 1030-CVR/GRID ASSY-HZ MM
BDI # 597845
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
68.326
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.69
SX110-6 35MM 10X3.3MM KW
Description
SX110-6 35MM 10X3.3MM KW HUB
Part # SX110-6-HUB-35MMP7-10X3.3MMKW
BDI # 598461
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65
Coupling Type:
Disc Coupling
SLD 1450 MM 70X110
Description
SLD 1450 MM 70X110 SHAFT LOCKING DEVICE
Part # SLD-1450-MM-70X110
BDI # 599362
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1450
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
70
Length - Millimeter:
40
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.575
SLD 2600 MM 70X110
Description
SLD 2600 MM 70X110 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-70X110
BDI # 598874
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
70
Length - Millimeter:
78
Other Features:
10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071