Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Outside Diameter - Millimeter:
111.125
Inside Diameter - Millimeter:
80.696
10SCH 2 1/2X1/4 KW
Description
10SCH 2 1/2X1/4 KW SPACER HUB ; COUPLING
Part # 10SCH-SPCR HUB-2"-1/2X1/4KW
BDI # 594541
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.436
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
10SCH 1-7/8 1/2 KW
Description
10SCH 1-7/8 1/2 KW SPACER HUB ; COUPLING
Part # 10SCH-SPCR HUB-1-7/8-1/2X1/4KW
BDI # 594500
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.436
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
10SCH 2-3/8 5/8 KW
Description
10SCH 2-3/8 5/8 KW SPACER HUB ; COUPLING
Part # 10SCH-SPCR HUB-2-3/8-5/8X5/16KW
BDI # 594502
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.436
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
10SCH 1-1/8 NKW
Description
10SCH 1-1/8 NKW SPACER HUB ; COUPLING
Part # 10SCH-SPCR HUB-1-1/8-NKW
BDI # 594539
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.436
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs