TAN17-2
Description
TAN17-2 BRG LOCKNUT ; 12TPI 4-13/32" OD 0.635" NOMINAL THK
Part # TAN17
BDI # 1374124
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
Features
Thread Size:
3.34-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.406
Outside Diameter - Millimeter:
111.912
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
24.606
Face Width - Inch:
0.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.406
Length Thru Bore - Millimeter:
23.545
Other Features:
4 Point Heavy Duty
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
24.606
Face Width - Inch:
0.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.406
Length Thru Bore - Millimeter:
23.545
Other Features:
4 Point Heavy Duty
Belt Width - Millimeter:
15.875
Belt Series:
B