PHP 40-T10-36RSB
Description
PHP 40-T10-36RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-36RSB
BDI # 1292406
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
PHP 47-AT10-36RSB
Description
PHP 47-AT10-36RSB PULLEY ; NON-RETURNABLE
Part # PHP 47-AT10-36RSB
BDI # 1292390
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore