SLD 1350 IN 2-7/8
        
            Description
            
            SLD 1350 IN 2-7/8 SHAFT LOCKING DEVICE
    
Part # SLD-1350-IN-2-7/8
BDI # 599326
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                SLD1350
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.528
                        
        
                            Outside Diameter - Millimeter:
                            
                                115
                        
        
                            Bore - Millimeter:
                            
                                73.025
                        
        
                            Length - Millimeter:
                            
                                40
                        
        
                            Other Features:
                            
                                8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
                        
        
                            Length - Inch:
                            
                                1.575
                        
        
SLD 1450 IN 2-15/16
        
            Description
            
            SLD 1450 IN 2-15/16 SHAFT LOCKING DEVICE
    
Part # SLD-1450-IN-2-15/16
BDI # 599404
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                SLD1450
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.528
                        
        
                            Outside Diameter - Millimeter:
                            
                                115
                        
        
                            Bore - Millimeter:
                            
                                74.625
                        
        
                            Length - Millimeter:
                            
                                40
                        
        
                            Other Features:
                            
                                8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
                        
        
                            Length - Inch:
                            
                                1.575
                        
        
SLD 2600 MM 75X115
        
            Description
            
            SLD 2600 MM 75X115 SHAFT LOCKING DEVICE
    
Part # SLD-2600-MM-75X115
BDI # 598875
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                SLD2600
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.528
                        
        
                            Outside Diameter - Millimeter:
                            
                                115
                        
        
                            Bore - Millimeter:
                            
                                75
                        
        
                            Length - Millimeter:
                            
                                78
                        
        
                            Other Features:
                            
                                10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
                        
        
                            Length - Inch:
                            
                                3.071
                        
        
Features
        
                            Component:
                            
                                Keyless Shrink Disc Locking Assembly
                        
        
                            Series:
                            
                                SLD900
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.528
                        
        
                            Outside Diameter - Millimeter:
                            
                                115
                        
        
                            Bore - Millimeter:
                            
                                68
                        
        
                            Length - Millimeter:
                            
                                30
                        
        
                            Other Features:
                            
                                10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
                        
        
                            Length - Inch:
                            
                                1.181
                        
        
SLD 1850 IN 2-7/8
        
            Description
            
            SLD 1850 IN 2-7/8 SHAFT LOCKING DEVICE
    
Part # SLD-1850-IN-2-7/8
BDI # 599116
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                SLD1850
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.528
                        
        
                            Outside Diameter - Millimeter:
                            
                                115
                        
        
                            Bore - Millimeter:
                            
                                73.025
                        
        
                            Length - Millimeter:
                            
                                40
                        
        
                            Other Features:
                            
                                8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
                        
        
                            Length - Inch:
                            
                                1.575
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter