PHP 29H100RSB
Description
PHP 29H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 29H100RSB
BDI # 1289215
Features
Pitch Diameter - Inch:
4.615
Flange Outside Diameter - Millimeter:
123
Inch - Metric:
Inch
Outside Diameter - Inch:
4.561
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore
PHP 29H150RSB
Description
PHP 29H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 29H150RSB
BDI # 1289281
Features
Pitch Diameter - Inch:
4.615
Flange Outside Diameter - Millimeter:
123
Inch - Metric:
Inch
Outside Diameter - Inch:
4.561
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore
PHP 29H200RSB
Description
PHP 29H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 29H200RSB
BDI # 1289346
Features
Pitch Diameter - Inch:
4.615
Flange Outside Diameter - Millimeter:
123
Inch - Metric:
Inch
Outside Diameter - Inch:
4.561
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore
PHP 29H300RSB
Description
PHP 29H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 29H300RSB
BDI # 1289410
Features
Pitch Diameter - Inch:
4.615
Flange Outside Diameter - Millimeter:
123
Inch - Metric:
Inch
Outside Diameter - Inch:
4.561
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore
PHP 29H075TB
Description
PHP 29H075TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 29H075TB
BDI # 1289184
Features
Pitch Diameter - Inch:
4.615
Flange Outside Diameter - Millimeter:
123
Inch - Metric:
Inch
Outside Diameter - Inch:
4.561
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Bushed