PHE 10GCCOVER
Description
PHE 10GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 10GCCOVER
BDI # 1281931
Features
Component:
Sleeve Assembly
Width - Millimeter:
105
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
844Nm
Width - Inch:
4.134
ES4-RM ELEMENT OMEGA 7300085M
Description
ES4-RM ELEMENT OMEGA 7300085M
Part # 9650029
BDI # 18143331
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
7.25
PHP 1SPZ112TB
Description
PHP 1SPZ112TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPZ112TB
BDI # 1282648
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
1
PHP 2SPZ112TB
Description
PHP 2SPZ112TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPZ112TB
BDI # 1282649
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
PHP 3SPZ112TB
Description
PHP 3SPZ112TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3SPZ112TB
BDI # 1282650
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
3