HC2050VRP-10T

COMPARE

HC2050VRP-10T

Description
HC2050VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # HC2050VRP-10T

BDI # 22381499

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.045
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.606
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 102.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE 1040TGHCOVER

COMPARE

PHE 1040TGHCOVER

Description
PHE 1040TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1040TGHCOVER

BDI # 1281885

Features

Component: Horizontal Split Cover
Width - Millimeter: 70
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 4.606

Outside Diameter - Millimeter: 117
Other Features: Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 2.756

Price Inventory : Available to order
Loading Price
QTY