Page 1 of 21

Next

Compare
7S 15/16 1/4X1/8 KW

COMPARE

7S 15/16 1/4X1/8 KW

Description
7S 15/16 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-15/16-1/4X1/8KW

BDI # 594325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 1-5/8 3/8X3/16 KW

COMPARE

7S 1-5/8 3/8X3/16 KW

Description
7S 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-1-5/8-3/8X3/16KW

BDI # 594335

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
W 17

COMPARE

W 17

Description
W 17 BEARING LOCKWASHER

TIMKEN

Part # W 17

BDI # 1374831

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Outside Diameter - Millimeter: 117.475
Inside Diameter - Millimeter: 86.233

Price Inventory : Available to order
Loading Price
QTY
TW117-2

COMPARE

TW117-2

Description
TW117-2 BEARING LOCKWASHER ; 4-5/8" OD 3.395" ID 0.085" THICK

TIMKEN

Part # TW117

BDI # 1374387

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Outside Diameter - Millimeter: 117.475
Other Features: Face Dia 4.031 | 19 Tangs
Inside Diameter - Millimeter: 86.233

Price Inventory : Available to order
Loading Price
QTY
008-10601

COMPARE

008-10601

Description
008-10601 IDLER PULLEY ; 0.513" ID 4" OD

TIMKEN

Part # 008 10601 PULLEY

BDI # 1309379

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 18.288
Other Features: 0.515" Maximum Bore Size | 203KRR5 Bearing

Price Inventory : Available to order
Loading Price
QTY