80BS13 1 3/4
Description
80BS13 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 13 1-3/4" BORE
Part # 80BS13 1 3/4
BDI # 624519
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
35215
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Simplex Type
Global Part Number GPN:
570485
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80SDS13H
Description
80SDS13H ROLLER CHAIN SPROCKET ; 1" P 13T HT BORE FOR SDS BUSHING
Part # 80SDS13H
BDI # 625339
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31103
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
H80B13F X 1
Description
H80B13F X 1 ROLLER CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 1" FIN BORE
Part # 80BS13HT 1
BDI # 916954
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
39282
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore