2050A22H
Description
2050A22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050A22
BDI # 17158886
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572146
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35824
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
CJ55/70A 1-1/4 KW
Description
CJ55/70A 1-1/4 KW COUPLING
Part # CJ55A-HUB-CI-1-1/4-1/4X1/8KW
BDI # 21444507
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044
Coupling Type:
Jaw Coupling
CJ 55/70B CI 65MM KW
Description
CJ 55/70B CI 65MM KW COUPLING HUB ; 55A, 55/70B CURVE JAW
Part # CJ55/70B-HUB-CI-65MMH7-18X4.4MMKW
BDI # 596795
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
119.888
Coupling Type:
Jaw Coupling
CJ 55A CI 1-1/2 3/8X3/16 KW
Description
CJ 55A CI 1-1/2 3/8X3/16 KW HUB ; 55A, 55/70B CURVE JAW
Part # CJ55A-HUB-CI-1-1/2-3/8X3/16KW
BDI # 596782
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044
Coupling Type:
Jaw Coupling