PHP 30H100RSB
Description
PHP 30H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30H100RSB
BDI # 1289216
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
121.29
Mounting Method:
Rough Bore
PHP 30H200TB
Description
PHP 30H200TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30H200TB
BDI # 1289384
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed
PHP 30H150RSB
Description
PHP 30H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30H150RSB
BDI # 1289282
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
121.29
Mounting Method:
Rough Bore
PHP 30H150TB
Description
PHP 30H150TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30H150TB
BDI # 1289320
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed
PHP 30H200RSB
Description
PHP 30H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30H200RSB
BDI # 1289347
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
121.29
Mounting Method:
Rough Bore