PHS 05B-1B46
Description
PHS 05B-1B46 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B46
BDI # 1284524
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.748
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore
PHS 05B-1A46
Description
PHS 05B-1A46 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A46
BDI # 1284459
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.748
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore