PHS 06B-1B38
Description
PHS 06B-1B38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B38
BDI # 1284665
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Triplex Type
Global Part Number GPN:
570343
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
06B38
Description
06B38 X 16MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 06B38
BDI # 23072504
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
06BTB38
Description
06BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB38
BDI # 613249
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570424
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Bushed
PHS 06B-1BH38
Description
PHS 06B-1BH38 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH38
BDI # 1284666
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore