Page 1 of 33

Next

Compare
PHP 28-14M-115RSB

COMPARE

PHP 28-14M-115RSB

Description
PHP 28-14M-115RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 28-14M-115RSB

BDI # 1290105

Features

Pitch Diameter - Inch: 4.913
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 133

Face Width - Inch: 5.236
Belt Pitch: 14 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 124.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 28-14M-170RSB

COMPARE

PHP 28-14M-170RSB

Description
PHP 28-14M-170RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 28-14M-170RSB

BDI # 1290125

Features

Pitch Diameter - Inch: 4.913
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 187

Face Width - Inch: 7.362
Belt Pitch: 14 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 124.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 28-14M-85TB

COMPARE

PHP 28-14M-85TB

Description
PHP 28-14M-85TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 28-14M-85TB

BDI # 1289736

Features

Pitch Diameter - Inch: 4.913
Flange Outside Diameter - Millimeter: 141
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 102

Face Width - Inch: 4.016
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 124.78
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P28-14M-40-SK HTD

COMPARE

P28-14M-40-SK HTD

Description
P28-14M-40-SK HTD SYNCH SPROCKET

DODGE

Part # 110780

BDI # 254619

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P2814M55-SK

COMPARE

P2814M55-SK

Description
P2814M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755400

TIMKEN

Part # P2814M55-SK

BDI # 24302990

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY