SLD 350 MM 110X124
Description
SLD-350-MM-110X124 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-350-MM-110X124
BDI # 599469
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
110
Length - Millimeter:
21
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.827