Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Nominal Thickness - Inch:
0.669
Nominal Thickness - Millimeter:
17
SLD 2600 MM 85X125
Description
SLD 2600 MM 85X125 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-85X125
BDI # 598877
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
85
Length - Millimeter:
78
Other Features:
12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071
SLD 1500 MM 85X125
Description
SLD 1500 MM 85X125 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-85X125
BDI # 598989
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
85
Length - Millimeter:
28
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 1350 MM 85X125
Description
SLD 1350 MM 85X125 SHAFT LOCKING DEVICE
Part # SLD-1350-MM-85X125
BDI # 599232
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
85
Length - Millimeter:
40
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.575
SLD 1850 MM 85X125
Description
SLD 1850 MM 85X125 SHAFT LOCKING DEVICE
Part # SLD-1850-MM-85X125
BDI # 599078
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
85
Length - Millimeter:
40
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.575