PHP 66-T10-40RSB
Description
PHP 66-T10-40RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 66-T10-40RSB
BDI # 1292400
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore
PHP 31-T10-40RSB
Description
PHP 31-T10-40RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 31-T10-40RSB
BDI # 1292371
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore
PHP 40-T10-40RSB
Description
PHP 40-T10-40RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-40RSB
BDI # 1292380
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore