1050T31/35 SPACER HUB CL3.500 NR 744097
Description
1050T31/35 SPACER HUB CL3.500 ; NR 744097
Part # 4300412
BDI # 18108134
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.5
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1050T31/35 SPACERHUB CL-2.631 NR 0779957
Description
1050T31/35 SPACERHUB ; CL-2.631 NR 0779957
Part # 10026947
BDI # 24119124
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Other Features:
Length Thru Bore 2.631 Inch
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.426
Coupling Type:
Grid Coupling
Torque:
3500In-Lbs
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35860
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Rough Bore
2060P19
Description
2060P19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173483
BDI # 332493
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Other Features:
Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9956
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Bushed