Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
2268 | 2920In-Lbs
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
6804 | 8760In-Lbs
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35796
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
2268 | 2920In-Lbs