35BS40 1 1/8
Description
35BS40 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS40 1 1/8
BDI # 618805
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Global Part Number GPN:
33346
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
PHS 06B-1B40
Description
PHS 06B-1B40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B40
BDI # 1284669
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
PHS 35-2TB40
Description
PHS 35-2TB40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-2TB40
BDI # 1287502
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
35BS40 1
Description
35BS40 1 ROLLER CHAIN SPROCKET ; 3/8" P 40T 1" BORE
Part # 35BS40 1
BDI # 618803
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Global Part Number GPN:
33030
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
35BS40 3/4
Description
35BS40 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 40T 3/4" BORE
Part # 35BS40 3/4
BDI # 618807
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Global Part Number GPN:
32568
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore